Shop All Decorative Rugs
Concord Global Trading
Concord Global 65133 2 ft. 7 in. x 4 ft. 1 in. Ankara Agra - Black
Mfr # 65133
Zoro # G803882411
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 65133
- Zoro # G803882411
- UPC # 884969651332
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Agra
- Shape: Rectangle
- Weight: 4 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 2'7" W x 4'1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Silver Club Chair with Ohio State Block O Logo (XZ7759002CHCDBK-PSCOL11052)
- SAFCO Literature Organizer, 72 Compartments, Blk (9241BLR)
- DESIGNS OF DISTINCTION 4" Soft Gold Metal Sleeve (01SLV4GL1)
- CLEANREST Mattress Encasement, Queen 60x80x9-18 (845168015493)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 2 ft.3 in. x 7 ft. Micro-Loop Runner Handmade Wool Rug Blue & Green (MLP522M-27)
- WORLD RUG GALLERY Contemporary Abstract Circles Non Shedding Soft Area Rug 7' 10 x 10' Blue Rug (389BLUE8x10)
- SAFAVIEH Empire Hand Tufted Runner Rug, Ivory and Light Grey - 2 ft.-6 in. x 8 ft. (EM414C-28)
- SAFAVIEH 6 x 9 ft. Abstract 65 Percent Wool Pile Rectangle Rug, Grey - 0.31 in. (ABT627F-6)
- WORLD RUG GALLERY Contemporary Boho Stripes Non Shedding Soft Area Rug 7' 10 x 10' Black (396BLACK8x10)
- FLASH FURNITURE 8'x10' White & Ivory Handwoven Geometric Area Rug (CI-20-9450A-810-CR-GG)
- Concord Global Trading Decorative Rugs