Shop All Decorative Rugs
Concord Global Trading
Concord Global 63137 7 ft. 10 in. x 9 ft. 10 in. Jewel F. Lys Medallion - Black
Mfr # 63137
Zoro # G803882374
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 63137
- Zoro # G803882374
- UPC # 884969631372
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Medallion
- Shape: Rectangle
- Weight: 36 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 7'10'' W x 9'10'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 36 W Legacy Stand Up Station Tops, Ash Grey (TSUDK3623AG)
- LORELL Lorell® Clear Sleeve Floor Protectors - 1.63" Diameter Round - 8/Pack (42592)
- SECO 11 x 17 in. Front Load Easy Open Snap Poster-Picture Silver Anodized Aluminum Frame (SE475929)
- REGENCY Regency 48 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC4824AGWH)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- HOMESPICE DECOR 10 x 10 in. Azalea Jute Braided Rugs, Red (565143)
- SAFAVIEH 9 x 12 ft. Brentwood Transitional Power Loomed Rectangle Rug Black & Ivory (BNT852Z-9)
- SAFAVIEH Soho Hand Tufted Accent Area RugIvory & Silver 2 x 3 ft. (SOH712J-2)
- LIVABLISS Kayseri KSR-2310 Handmade Area Rug (KSR2310-23)
- LIVABLISS Milas MSL-2300 Handmade Area Rug (MSL2300-69)
- SAFAVIEH 2 x 8 ft. Madison 400 Power Loomed Runner Area Rug Grey & Blue (MAD460K-28)
- Concord Global Trading Decorative Rugs