Shop All Decorative Rugs
Concord Global Trading
Concord Global 63136 6 ft. 7 in. x 9 ft. 3 in. Jewel F. Lys Medallion - Black
Mfr # 63136
Zoro # G903882472
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 63136
- Zoro # G903882472
- UPC # 884969631365
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Medallion
- Shape: Rectangle
- Weight: 27 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 6'7'' W x 9'3'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ansa Dark Grey Upholstered Queen Size Bed (159-9760)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-39)
- FLASH FURNITURE Kids Folding Chair, Black (Y-KID-BK-GG)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E998)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Mirabel MBE-2317 Area Rug , With Fringe (MBE2317-6796)
- SAFAVIEH Venice Shag Hand Tufted Rectangle Rug- Champagne- 4 x 6 ft. (SG256C-4)
- SAFAVIEH 2 ft. 3 in. x 9 ft. Runner Contemporary Wyndham Black and Ivory Hand Tufted Rug (WYD323D-29)
- LIVABLISS Granada GND-2338 Handmade Area Rug (GND2338-810)
- SAFAVIEH Rag Rug Hand Woven Rectangle Rug- Light Blue - Multi- 4 x 6 ft. (RAR125A-4)
- SAFAVIEH 8 x 10 ft. Tucson Traditional Power Loomed Rectangle Rug; Pink & Beige (TSN144U-8)
- Concord Global Trading Decorative Rugs