Shop All Decorative Rugs
Concord Global Trading
Concord Global 63124 3 ft. 11 ft. x 5 ft. 7 in. Jewel F.Lys Medallion - Ivory
Mfr # 63124
Zoro # G603882444
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 63124
- Zoro # G603882444
- UPC # 884969631242
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Medallion
- Shape: Rectangle
- Weight: 9 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 3'11'' W x 5'7'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGS FURNITURE Kings Furniture BK005-BL Angelica Revolving Bookcase (BK005-BL)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Grey, Transitional (I 7478)
- BOSS Stacking Chair, Overall 30-1/2" H (B9501-BE)
- MITYLITE Plastic Folding Table, Gray, 24 x 60 In. (RT2460GRB22)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Geo Pattern, 3 x 5 Ft Extra Small (QI003753.XS)
- SAFAVIEH 4 ft. 5 in. x 6 ft. 5 in. Cyrus Shag Rectangle Area Rug, Grey & Beige (CYR121G-4)
- WORLD RUG GALLERY Contemporary Modern Abstract Area Rug 2' x 3' Gold (950GOLD2X3)
- SAFAVIEH Adirondack Power Loomed Rectangle Rug- Black - Silver- 3 x 5 ft. (ADR114A-3)
- LIVABLISS Mirabel MBE-2300 Area Rug , With Fringe (MBE2300-6796)
- UNITED WEAVERS 5 ft. 3 in. x 7 ft. 2 in. Finesse Queues Area RugBlue (2100 20760 58)
- Concord Global Trading Decorative Rugs