Shop All Decorative Rugs
Concord Global Trading
Concord Global 63122 2 ft. 3 in. x 7 ft. 7 in. Jewel Fleur De Lys Medallion - Ivory
Mfr # 63122
Zoro # G403882446
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 63122
- Zoro # G403882446
- UPC # 884969631228
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Medallion
- Shape: Runner
- Weight: 8 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 2'3'' W x 7'7'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Full/Queen Wedgewood Cottage Headboard (HB45-CB)
- UNION & SCALE MidMod Writing Desk, 42 in. x 23.82 in. x 29.53 in., Espresso (UN60412-CC)
- TOT MATE 4Compartment Wall Cabinet Assembled (TMW301A.S2222)
- FASTCAP Fastcap Fcfewp 1516 250Hm .94 In. X 250Ft. Fast Edge Pvc Finished - Hardrock Maple (FCFEWP 1516 250HM)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH Heritage Large Rectangle Area Rug, Light Blue and Rust - 8 x 10 ft. (HG406A-8)
- SAFAVIEH Chatham Hand Tufted Round Rug, Blue - Ivory, 9 x 9 ft. (CHT733B-9R)
- SAFAVIEH 8 x 10 ft. Cambridge Hand Tufted Large Rectangle Area RugIvory & Dark Grey (CAM709A-8)
- LIVABLISS Lavadora LVR-2356 Machine Washable Area Rug (LVR2356-2773)
- CUSTOM PRINTED RUGS Custom Printed Rugs Concealed Brown Camo Fall Brown Camoflauge Print Rug (Concealed Brown Camo)
- DEERLUX Handwoven Boho Beige Textured 100% Wool Flatweave Kilim Rug, 2' x 3' (QI003928.XXS)
- Concord Global Trading Decorative Rugs