Shop All Decorative Rugs
Concord Global Trading
Concord Global 63104 3 ft. 11 ft. x 5 ft. 7 in. Jewel F. Lys Medallion - Red
Mfr # 63104
Zoro # G603882727
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 63104
- Zoro # G603882727
- UPC # 884969631044
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Medallion
- Shape: Rectangle
- Weight: 9 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 3'11'' W x 5'7'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG 1628 SLV Magnet Rod (KN40343V1)
- R & R TEXTILE Fleece Blanket, Full, 80 x 90 In. (X52001)
- DESIGNS OF DISTINCTION 9" Square Tapered Leg - White Oak (01244009WK6)
- HOLLAND BAR STOOL CO Ferris State University 26" x 15" Fight Song Mirror (MFghtFerrSt)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 2 x 10 ft. Brentwood Power Loomed Runner Area Rug Navy & Creme (BNT865N-210)
- GLITZY RUGS 4 x 6 ft. Hand Tufted Wool Floral Rectangle Area RugCamel (UBSK00219T0005A4)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-810)
- ARTISTIC WEAVERS Middleton Hattie Rectangle Hand Tufted Area Rug- Seafoam - 2 x 3 ft. (AWHR2058-23)
- SAFAVIEH Montauk Small Rectangle Area Rug, Ivory and Yellow - 3 x 5 ft. (MTK340E-3)
- LIVABLISS Bedouin BDO-2323 Handmade Area Rug (BDO2323-23)
- Concord Global Trading Decorative Rugs