Shop All Decorative Rugs
Concord Global Trading
Concord Global 63030 5 ft. 3 in. Ankara Pin Dot - Round; Black
Mfr # 63030
Zoro # G103760983
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 63030
- Zoro # G103760983
- UPC # 884969630306
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Transitional
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Pin Dot
- Shape: Round
- Weight: 11 lbs
- Size: 5 ft. 3 in.
- Pile Height: 0.39 in.
- Technique: Woven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 72 in W, 72 in L (2MWG4)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Mahogany (MKFT7224MH)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 36'' (DBLFDPL101ES)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Satin Brass (01HC9003SB1)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- FLASH FURNITURE Artisan Old English Style Traditional Rug - 5' x 7' - Blue (RC-RG19-016-57-GG)
- SAFAVIEH 8 x 12 ft. x 9 in. TraditionalBellagio Hand Tufted Area Rug Dark Grey & Multi (BLG605D-9)
- SAFAVIEH Kids Hand Tufted Runner RugIvory & Multi Color 2 ft. 6 in. x 8 ft. (SFK909A-28)
- FLASH FURNITURE Brown 6' x 9' Southwestern Arrow Motif Area Rug (KP-RGB9072-69-BN-GG)
- LIVABLISS Artemis AES-2311 Handmade Area Rug (AES2311-23)
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-335)
- Concord Global Trading Decorative Rugs