Shop All Decorative Rugs
Concord Global Trading
Concord Global 63006 6 ft. 7 in. x 9 ft. 6 in. Ankara Pin Dot - Red
Mfr # 63006
Zoro # G803697916
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 63006
- Zoro # G803697916
- UPC # 884969630061
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Transitional
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Pin Dot
- Shape: Rectangle
- Weight: 31 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 6'7'' W x 9'6'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Spring Kit Door (884992)
- GLOBAL INDUSTRIAL Spider Base Stool, Polyurethane (516125)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Flat Black (01SLPR104WR1)
- MADISON INDUSTRIES Madison Industries FLO-20X90-SA 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug - Sand (FLO-20X90-SA)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH Cambridge Large Rectangle Area Rug, Grey and Ivory - 8 x 10 ft. (CAM729G-8)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- RLM DISTRIBUTION 1 ft. 11 in. x 7 ft. 4 in. Manhattan Tucson Runner Rug, Burgundy (HO2475759)
- SAFAVIEH 9 x 12 ft. Melrose Shag 900 Rectangle Rug Gray & Ivory (SGML935F-9)
- LIVABLISS Kayseri KSR-2313 Handmade Area Rug (KSR2313-23)
- LIVABLISS Alder ALD-2309 Machine Washable Area Rug (ALD2309-4117)
- Concord Global Trading Decorative Rugs