Shop All Decorative Rugs
Concord Global Trading
Concord Global 62536 6 ft. 7 in. x 9 ft. 6 in. Soho Animal Boxed - Black
Mfr # 62536
Zoro # G903697915
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 62536
- Zoro # G903697915
- UPC # 884969625364
- Country of Origin China
- Category Decorative Rugs
Description
Soho collection is full of contemporary, geometric patterns which add texture to any room. Made of heavy heat-set olefin, this collection has the look and feel of authentic hand made rugs at a fraction of the price. Our recent additional patterns include a larger drop stitch effect giving the new designs a hand carve feel.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Soho
- Design: Animal Boxed
- Shape: Rectangle
- Weight: 31 lbs
- Pile Height: 0.39 in
- Technique: Woven
- Dimension: 6'7'' W x 9'6'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Wheelchair Back Pack w/Straps, 14x19" (517-1072-0200)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VWH)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20451)
- LA CROSSE TECHNOLOGY La Crosse WT-3181PL-Q 18 in. Indoor & Outdoor Analog Wall Clock (WT-3181PL-Q)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Casablanca 4444A 6x9 Rectangle - Mink/ Multi-Nylon/PolyP (C4444A200290ST)
- LIVABLISS Positano PSN-2312 Machine Crafted Area Rug (PSN2312-71010)
- LIVABLISS Tahmis THI-2700 Machine Washable Area Rug (THI2700-27710)
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-335)
- RADICI USA INC Radici 1780-0041-LT GREEN Pisa Rectangular Light Green Traditional Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (1780/0041/LT GREEN)
- LIVABLISS Oakland OAA-1008 Handmade Area Rug (OAA1008-810)
- Concord Global Trading Decorative Rugs