Shop All Decorative Rugs
Concord Global Trading
Concord Global 62535 5 ft. 3 in. x 7 ft. 3 in. Soho Animal Boxed - Black
Mfr # 62535
Zoro # G503697896
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 62535
- Zoro # G503697896
- UPC # 884969625357
- Country of Origin China
- Category Decorative Rugs
Description
Soho collection is full of contemporary, geometric patterns which add texture to any room. Made of heavy heat-set olefin, this collection has the look and feel of authentic hand made rugs at a fraction of the price. Our recent additional patterns include a larger drop stitch effect giving the new designs a hand carve feel.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Soho
- Design: Animal Boxed
- Shape: Rectangle
- Weight: 19 lbs
- Pile Height: 0.39 in
- Technique: Woven
- Dimension: 5'3'' W x 7'3'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Mixed Tan Discount Church Chair, 21" Wide (EPCHT-105)
- KETCHAM 18" x 24" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (174PE)
- MEDSOURCE Disposable Pillowcase, 23x30, White, PK100 (MS-003PL)
- BAXTON STUDIO Valencia Greyish Beige King Size Platform Bed (141-7836)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LOLOI RUGS Loloi Rugs LORELQ-08AQ002339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Aqua (LORELQ-08AQ002339)
- SAFAVIEH Heritage Hand Tufted Rectangle Rug- Light Blue - Ivory- 2 x 3 ft. (HG937A-2)
- SAFAVIEH 8 x 10 ft. Large Rectangle White California Shag Rug (SG151-1010-8)
- SAFAVIEH 8 x 10 ft. Persian Garden Power Loomed Rectangle Area RugSilver & Ivory (PEG609W-810)
- MINUTEMAN Minuteman H-2 Rectangular Rug Deep Taupe (H-2)
- ASSOCIATED WEAVERS Custom Printed Rugs BEAR Bear Wildlife Rug (BEAR)
- Concord Global Trading Decorative Rugs