Shop All Decorative Rugs
Concord Global Trading
Concord Global 62389 7 ft. 10 in. Ankara Floral Border - Round; Brown
Mfr # 62389
Zoro # G403761000
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 62389
- Zoro # G403761000
- UPC # 884969623896
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Brown
- Style: Transitional / Floral
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Floral Border
- Shape: Round
- Weight: 25 lbs
- Size: 7 ft. 10 in.
- Pile Height: 0.39 in.
- Technique: Woven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Keagan Mid-Century Modern Transitional Walnut Brown Finished Wood Queen Size Platform Bed (184-11046-Zoro)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Snowflakes (212149UOK)
- HIRSH Pedestal Desk, 30 in D, 48 in W, 29.5 in H, Black / Walnut, Steel (22652)
- HOMELEGANCE Daye 3PC Counter Height Set, White (5773WH-32)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- WORLD RUG GALLERY Modern Bright Flowers Non-Slip Area Rug 2' x 3' Cream (503CREAM2X3)
- SAFAVIEH 8 x 10 ft. Marbella Hand Loomed Rectangle RugBlue & Beige (MRB157M-8)
- SAFAVIEH Cambridge Large Rectangle Rug, Navy and Ivory - 8 x 10 ft. (CAM132G-8)
- HOMESPICE DECOR Harvest Hudson Jute Braided Rugs - Trivet - Round - set of 6 (593078)
- JENSENDISTRIBUTIONSERVICES 8 x 10 ft. Machine Woven Crossweave Polyester Oriental Rectangle Area Rug, Multi Color (MI1538972)
- LIVABLISS Granada GND-2312 Handmade Area Rug (GND2312-23)
- Concord Global Trading Decorative Rugs