Shop All Decorative Rugs
Concord Global Trading
Concord Global 62226 6 ft. 7 in. x 9 ft. 6 in. Ankara Floral Garden - Ivory
Mfr # 62226
Zoro # G603697888
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 62226
- Zoro # G603697888
- UPC # 884969622264
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory
- Style: Transitional / Floral
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Floral Garden
- Shape: Rectangle
- Weight: 31 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 6'7'' W x 9'6'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Monte Mid-Century Modern Walnut Wood 47-Inch Round Dining Table (134-7175)
- BOSS Leather Executive Chair, Padded Arms (B8661)
- TRUE Hose, Water Clear Vinyl (882671)
- LESRO Lenox Steel End Table, Chelsea Mahogany (LS0620)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 2 ft. 3 in. x 9 ft. Runner Contemporary Wyndham Black and Ivory Hand Tufted Rug (WYD323D-29)
- SAFAVIEH Rodeo Drive Hand Tufted Square Rug, Assorted - 1 ft.6 in. x 1 ft.6 in. (RD644W-2SQ)
- LIVABLISS Eagean EAG-2419 Outdoor Safe Area Rug (EAG2419-2712)
- ASSOCIATED WEAVERS Custom Printed Rugs CABIN Cabin Wildlife Rug (CABIN)
- LIVABLISS Lakeside LKD-2301 Outdoor Safe Area Rug (LKD2301-537)
- SAFAVIEH 8 x 10 ft. Large Rectangle White California Shag Rug (SG151-1010-8)
- Concord Global Trading Decorative Rugs