Shop All Decorative Rugs
Concord Global Trading
Concord Global 62206 6 ft. 7 in. x 9 ft. 6 in. Ankara Floral Garden - Red
Mfr # 62206
Zoro # G003697785
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 62206
- Zoro # G003697785
- UPC # 884969622066
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Transitional / Floral
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Floral Garden
- Shape: Rectangle
- Weight: 31 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 6'7'' W x 9'6'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Larry Hunter 'Galaxy Blender Aqua' Canvas Art, 14x14 (ALI41879-C1414GG)
- LUMISOURCE Riley High Back Chair - Set of 2 PR (CH-RILEYHB BZBN2)
- ADIROFFICE Acrylic Slanted Speakers Podium Lectern, Black (ADI661-03-BLK)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Brooklyn BRO-2304 Handmade Area Rug (BRO2304-576)
- SAFAVIEH 10 x 10 ft. Novelty Hand Tufted Round Area Rug, Chrcoal & Ivory (NOV603H-10R)
- SAFAVIEH 6 x 6 ft. Novelty Round Hand-Tufted Rug Ivory & Blue (NOV604M-6R)
- LIVABLISS Elaziz ELZ-2307 Machine Crafted Area Rug (ELZ2307-5SQ)
- SAFAVIEH 2 x 8 ft. Brentwood 809G Power Loomed Runner Area Rug Light Grey & Blue (BNT809G-28)
- CON-TACT BRAND Pad Rug Non-Slip Eco 4Ft X 6Ft (V14973)
- Concord Global Trading Decorative Rugs