Shop All Decorative Rugs
Concord Global Trading
Concord Global 62133 2 ft. 7 in. x 4 ft. 1 ft. Ankara Zeigler - Black
Mfr # 62133
Zoro # G903882571
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concord Global Trading
- MFR # 62133
- Zoro # G903882571
- UPC # 884969621335
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Canyon
- Shape: Rectangle
- Weight: 4 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 2'7" W x 4'1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSENCE IMPRESSIONS DISPOSABLE GUEST HAND TOWEL, 800PK (92113)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush And Navy I' Canvas Art, 14x19 (WAG07775-C1419GG)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2445)
- TRADEMARK FINE ART Grace Popp 'In The Mist Ii' Canvas Art, 24x32 (WAG12077-C2432GG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-268)
- SAFAVIEH 2 ft. 3 in. x 11 ft. Runner Black California Shag Rug (SG151-9090-211)
- SAFAVIEH Venice Shag Hand Tufted Rectangle Rug- Champagne- 4 x 6 ft. (SG256C-4)
- CUSTOM PRINTED RUGS Custom Printed Rugs Concealed Brown Camo Fall Brown Camoflauge Print Rug (Concealed Brown Camo)
- LIVABLISS Indigo IGO-2306 Machine Crafted Area Rug (IGO2306-53SQ)
- HOMEROOTS 3 ft. 3 in. x 4 ft. 11 in. Polypropylene Teal Area Rug (353637)
- Concord Global Trading Decorative Rugs