Shop All Decorative Rugs
Concord Global Trading
Concord Global 62035 5 ft. 3 in. x 7 ft. 3 in. Ankara Sultanabad - Black
Mfr # 62035
Zoro # G503882582
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 62035
- Zoro # G503882582
- UPC # 884969620352
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Sultanabad
- Shape: Rectangle
- Weight: 19 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 5'3'' W x 7'3'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD FCWAX11S FastCap Soft Refill Stick No. 11 (FCWAX11S)
- BAMBOO54 Bamboo Fifty Four 1686 Frame Bamboo Root burnt 11 x 14 (1686)
- POSTER IMPORT Poster Import XPS5114 Beatles 4 Faces 4 Faces Psyc Poster Print; 24 x 36 (XPS5114)
- ZORO SELECT Round Stool with Backrest, Height 18" to 27"Black (5NWH3)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- CUSTOM PRINTED RUGS Custom Printed Rugs Last Glance The Mule Deer Mule Deer Sensing Danger Rugs (THE LAST GLANCE MULE DEER)
- SAFAVIEH 4 x 6 ft. Natural Fiber Global Oval Area Rug, Orange & Natural (NF801B-4OV)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Hudson 087I1 4X6 Rectangle - Beige/ Green-Polypropylene (H087I1117165ST)
- LASKO NEW 18" Pedestal Fan- Black (Indoor & Outdoor Living) (1827)
- SAFAVIEH 5 Ft. X 5 Ft. Round Indoor-Outdoor Courtyard- Beige And Terracotta- Power Loomed Rug (CY6009-231-5R)
- SAFAVIEH 8 x 11 ft. Large Rectangle Lyndhurst Red and Ivory Traditional Rug (LNH555-4012-8)
- Concord Global Trading Decorative Rugs