Shop All Decorative Rugs
Concord Global Trading
Concord Global 62034 3 ft. 11 in. x 5 ft. 5 in. Ankara Sultanabad - Black
Mfr # 62034
Zoro # G103882647
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 62034
- Zoro # G103882647
- UPC # 884969620345
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Sultanabad
- Shape: Rectangle
- Weight: 12 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 3'11'' W x 5'5'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARMIES Marshmallow Slippers Brown/Gray (FW-SLI-MB)
- TUUCI Bottom Hub Silver Polymer-6 Position (K101001-6-SIL-1M)
- FIREKING 17-3/4" W 3 Drawer File Cabinet, Black, Letter (3-1831-CBL)
- NATIONAL PUBLIC SEATING Stacking Chair, 9100 Series, Vinyl Black (9110-B)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Multi (MON843MULTI2X3)
- SAFAVIEH 2 x 8 ft. Madison 400 Power Loomed Runner Area Rug Grey & Blue (MAD460K-28)
- TERRENO 5 x 7 ft. Discount World Shaggy Collection Cream Area Rug (TE2586232)
- AURIC 1845-0044-BROWN Pisa Round Brown Contemporary Turkey Area Rug, 5 ft. 3 in. (AU2482637)
- JENSENDISTRIBUTIONSERVICES 10 x 13 ft. Hand Tufted Wool Oriental Rectangle Area Rug, Red & Beige (MI1550679)
- Concord Global Trading Decorative Rugs