Shop All Decorative Rugs
Concord Global Trading
Concord Global 62032 2 ft. 3 in. x 7 ft. 3 in. Ankara Sultanabad - Black
Mfr # 62032
Zoro # G303882751
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 62032
- Zoro # G303882751
- UPC # 884969620321
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Sultanabad
- Shape: Runner
- Weight: 8 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 2'2" W x 7'3" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furniture Caster Cups, Round, 2-1/4", PK4 (10G199)
- LIFETIME Lifetime Compact Plastic Folding Table, 18" x 24", Brown (280488)
- TRUE Cutting Board, Poly, 72" x 11-3/4" x 1/2" (810821)
- ICEBERG CHAIR, FOLDING, PLASTIC, CCL (ICE64007)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH Cambridge Hand Tufted Runner Rugs, Light Green and Ivory - 2 ft.-6 in. x 8 ft. (CAM131B-28)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-710103)
- SAFAVIEH 2 x 8 ft. Brentwood 869M Power Loomed Runner Area Rug Navy & Light Grey (BNT869M-28)
- LIVABLISS Beni Shag BSH-2308 Machine Crafted Area Rug (BSH2308-71010)
- SAFAVIEH Express Shag Hand Tufted Small Rectangle Area RugSilver 3 x 5 ft. (SGE620C-3)
- SAFAVIEH 8 x 10 ft. Brentwood Power-Loomed Rectangle Rug Red & Ivory (BNT867Q-8)
- Concord Global Trading Decorative Rugs