Shop All Decorative Rugs
Concord Global Trading
Concord Global 62004 3 ft. 11 in. x 5 ft. 5 in. Ankara Sultanabad - Red
Mfr # 62004
Zoro # G403882590
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 62004
- Zoro # G403882590
- UPC # 884969620048
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Sultanabad
- Shape: Rectangle
- Weight: 12 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 3'11'' W x 5'5'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-D-GG)
- MARTEX Flat Sheet, King, White, 111" W, 110" L, PK6 (1A30176)
- INTERNATIONAL CONCEPTS 16 W, 14 L, 20 H (OT-41)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History I' Canvas Art, 18x18 (WAG04776-C1818GG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 8 x 10 ft. Provance Machine-Made Rectangle Rug Blue & Green (PRV134M-8)
- FLASH FURNITURE Blue 6 x 9 Southwestern Style Patterned Area Rug (OKR-RG1113-69-BL-GG)
- ELK SIGNATURE Ottavio 16x16 HandTufted Wool Rug (8905-354)
- GLITZY RUGS 5 x 8 ft. Hand Tufted Wool Oriental Rectangle Area RugMaroon (UBSK00712T0018A9)
- LIVABLISS Newcastle NCS-2306 Handmade Area Rug (NCS2306-23)
- BLUEPRINTS Choclate PP Hearth Rug (BL139837)
- Concord Global Trading Decorative Rugs