Shop All Decorative Rugs
Concord Global Trading
Concord Global 61703 2 ft. 7 in. x 4 ft. 1 in. Ankara Oushak - Red
Mfr # 61703
Zoro # G603882734
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 61703
- Zoro # G603882734
- UPC # 884969617031
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Oushak
- Shape: Rectangle
- Weight: 4 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 2'7" W x 4'1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Drafting Chair, Mesh, Blue (BL-ZP-8805D-BLUE-GG)
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Hard Floor (FR1215030019ER)
- LACEY MILLS Bath Rug, Essence, 21x34, 19 oz., White (08287STK)
- MONARCH SPECIALTIES Artificial Plant, 6" Tall, Succulent, Indoor, Faux, Fake, Table, Greenery, Potted, Set Of 3 (I 9587)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Kayseri KSR-2313 Handmade Area Rug (KSR2313-23)
- SAFAVIEH Heritage Hand Tufted Square Rug- Light Blue - Beige- 4 x 4 ft. (HG913A-4SQ)
- HOMESPICE DECOR 4 x 6 ft. Gingerbread Jute Rectangular Braided Rug - Brown, Deep Red (513809)
- SAFAVIEH 8 x 10 ft. Aria Contemporary Rectangle Power Loomed Rug Ivory & Blue (ARA132A-8)
- ORIENTAL WEAVERS 7 ft. 10 in. x 10 ft. Laurel Rectangle Rug Brown (L3540H240305IN)
- DYNAMIC RUGS Legacy 6.7 x 9.6 58020-160 Rug - Cream (LE71058020160)
- Concord Global Trading Decorative Rugs