Shop All Decorative Rugs
Concord Global Trading
Concord Global 61400 5 ft. 3 in. Ankara Kerman - Round; Red
Mfr # 61400
Zoro # G603882536
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 61400
- Zoro # G603882536
- UPC # 884969614009
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Kerman
- Shape: Round
- Weight: 11 lbs
- Size: 5 ft. 3 in.
- Pile Height: 0.39 in.
- Technique: Woven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Black (102GMC2)
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Blue (1010453)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- GLARO Umbrella Stand, 30 Umbrellas (259SA)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Redondo Beach RDD-2312 Outdoor Safe Area Rug (RDD2312-71010)
- LIVABLISS Chandler CHA-4000 Handmade Area Rug (CHA4000-810)
- SAFAVIEH 3 x 3 ft. Novelty 603P Hand Tufted Round Area Rug; Rust & Gold (NOV603P-3R)
- SAFAVIEH Heritage Hand Tufted Runner RugRed & Multi Color 2 ft.-3 in. x 12 ft. (HG404A-212)
- SAFAVIEH 8 x 10 ft. Large Rectangle Montauk Hand Woven Rug, Beige and Ivory (MTK608R-8)
- HOMESPICE DECOR 10 x 10 in. Azalea Jute Braided Rugs, Red (565143)
- Concord Global Trading Decorative Rugs