Shop All Decorative Rugs
Concord Global Trading
Concord Global 61286 6 ft. 7 in. x 9 ft. 6 in. Soho Border - Brown
Mfr # 61286
Zoro # G903697588
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 61286
- Zoro # G903697588
- UPC # 884969612869
- Country of Origin China
- Category Decorative Rugs
Description
Soho collection is full of contemporary, geometric patterns which add texture to any room. Made of heavy heat-set olefin, this collection has the look and feel of authentic hand made rugs at a fraction of the price. Our recent additional patterns include a larger drop stitch effect giving the new designs a hand carve feel.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Brown
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Soho
- Design: Border
- Shape: Rectangle
- Weight: 31 lbs
- Pile Height: 0.39 in
- Technique: Woven
- Dimension: 6'7'' W x 9'6'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Spice and Season Rack Drawer, Wood, 3 Tier (BMB17087)
- WESTCLOX 9 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic White (46994A)
- SPRINGFIELD PLASTIC CLOCK 13"" (6760)
- TRADEMARK FINE ART 08 Left 'LHR Airport Layout' Canvas Art, 22x32 (ALI14824-C2232GG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- HOMEROOTS 2 x 6 ft. Gray & Pink Medallion Runner Rug (385517)
- SAFAVIEH 4 x 6 ft. Marquee Rectangle Hand-Made Rug Blue & Ivory (MRQ110D-4)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 4 x 6 ft Small (QI003643.S)
- SPHINX BY ORIENTAL WEAVERS Rug, Karavia 2160X 8x11 Rectangle - Sand/ Sand-Polypropylene (K2160X240330ST)
- SAFAVIEH Abstract Hand Tufted Runner RugIvory & Beige 2 ft. 3 in. x 8 ft. (ABT141D-28)
- TERRENO 5 x 7 ft. Discount World Contempo Collection 3004 Area Rug (TE2987161)
- Concord Global Trading Decorative Rugs