Shop All Decorative Rugs
Concord Global Trading
Concord Global 60725 5 ft. 3 in. x 7 ft. 3 in. Soho Leafs - Ivory
Mfr # 60725
Zoro # G403697668
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 60725
- Zoro # G403697668
- UPC # 884969607254
- Country of Origin China
- Category Decorative Rugs
Description
Soho collection is full of contemporary, geometric patterns which add texture to any room. Made of heavy heat-set olefin, this collection has the look and feel of authentic hand made rugs at a fraction of the price. Our recent additional patterns include a larger drop stitch effect giving the new designs a hand carve feel.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Soho
- Design: Leafs
- Shape: Rectangle
- Weight: 19 lbs
- Pile Height: 0.39 in
- Technique: Woven
- Dimension: 5'3'' W x 7'3'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Flat Black (01110788WR1)
- CORTECH Blue, Gray Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BG)
- ACCO Bulletin Board23X35Wdfrm (35-380352Q)
- ZORO SELECT Pivot Wall Rack, Requires 12 Clamps, Sheet Capacity 1200 (5W269)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-810124)
- SAFAVIEH Heritage Hand Tufted Rectangle Rug- Light Blue - Ivory- 2 x 3 ft. (HG937A-2)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-7101010)
- RUGGIES Reusable Rug Grippers (RU011132)
- SAFAVIEH 8 x 12 ft. x 9 in. TraditionalBellagio Hand Tufted Area Rug Dark Grey & Multi (BLG605D-9)
- LIVABLISS Roma ROM-2329 Machine Crafted Area Rug (ROM2329-2773)
- Concord Global Trading Decorative Rugs