Shop All Decorative Rugs
Concord Global Trading
Concord Global 60235 5 ft. 3 in. x 7 ft. 3 in. Soho Round & Squares - Black
Mfr # 60235
Zoro # G103760730
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 60235
- Zoro # G103760730
- UPC # 884969602358
- Country of Origin China
- Category Decorative Rugs
Description
Soho collection is full of contemporary, geometric patterns which add texture to any room. Made of heavy heat-set olefin, this collection has the look and feel of authentic hand made rugs at a fraction of the price. Our recent additional patterns include a larger drop stitch effect giving the new designs a hand carve feel.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Soho
- Design: Round & Squares
- Shape: Round
- Weight: 19 lbs
- Size: 5'3'' W x 7'3'' L
- Pile Height: 0.39 in
- Technique: Woven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINBRELLA UMBRELLA 46"" BLK/RED PLD (48129)
- BASICWISE 2 Tier Standing Countertop Fruit Basket, Detachable Carbon Steel Stable Fruit Organizer, Black (QI004473)
- TUUCI 6.5 ft Square Satin Rib Set (K100001-6.5S-SAT)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Polished Brass (01HC9002PB1)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- WALL-TO-WALL 4 x 6 ft. Amadeus Design Power Loom Area Rug, Beige (WA2637163)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Caspian 859D6 6X9 Rectangle - Brown/ Green-Polypropylene (C859D6200290ST)
- LOLOI RUGS Loloi Rugs LORELQ-07RENV2339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Red & Navy (LORELQ-07RENV2339)
- HOMESPICE DECOR Driftwood Ultra Durable Braided Rugs - Oval (300126)
- ORIENTAL WEAVERS 6 Ft. 7 In. X 9 Ft. 6 In. Kashan Traditional Area Rug, Red (K096W1200290ST)
- SAFAVIEH Rag Rug Runner Area Rug, Black and Multi - 2 ft. - 3 in. x 8 ft. (RAR130Q-28)
- Concord Global Trading Decorative Rugs