Shop All Decorative Rugs
Concord Global Trading
Concord Global 54287 7 ft. 10 in. x 9 ft. 10 in. Jewel Athens - Brown
Mfr # 54287
Zoro # G203697752
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 54287
- Zoro # G203697752
- UPC # 884969542876
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Brown
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Athens
- Shape: Rectangle
- Weight: 36 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 7'10'' W x 9'10'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Ergonomic Work Stand Stool (571005)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J564)
- LORELL Bridge, Laminated, 48"x24"x29-1/2", Weathered Charcoal (LLR69556)
- ALATERRE FURNITURE Rustic - Reclaimed End Table, Driftwood (ARSA0125)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- ELK SIGNATURE Econ Jacquard Weave Jute Rug in Natural and Black (8905-074)
- FLASH FURNITURE Blue 5x7 Abstract Area Rug (ACD-RGTRZ863-57-BL-GG)
- SAFAVIEH 2 ft.-3 in. x 10 ft. Rectangle Antiquity Hand Tufted Rug, Teal Blue and Taupe (AT849B-210)
- SAFAVIEH Glacier Power Loomed Runner Rug, Red and Multicolor - 2 ft.-3 in. x 8 ft. (GLA126A-28)
- SAFAVIEH Sofia Round RugsLight Grey & Beige 9 x 9 ft. Round (SOF365A-9R)
- UNITED WEAVERS United Weavers 940 37597 28 1 ft. 11 in. x 7 ft. 4 in. Manhattan Columbia Runner Rug; Cream (940 37597 28)
- Concord Global Trading Decorative Rugs