Shop All Decorative Rugs
Concord Global Trading
Concord Global 54286 6 ft. 7 in. x 9 ft. 3 in. Jewel Athens - Brown
Mfr # 54286
Zoro # G203697738
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 54286
- Zoro # G203697738
- UPC # 884969542869
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Brown
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Athens
- Shape: Rectangle
- Weight: 27 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 6'7'' W x 9'3'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Shower Rod in Satin Stainless (55-5)
- OFFICESOURCE Tre Collection Executive High Back Chair with Chrome Frame (50811KTAGT)
- R & R TEXTILE Bath Towel, 22x44 In., White, PK12 (62200)
- ALERA Soft Cushioned Ergonomic Footrest, 14w x 19.63d x 3.75 to 7.5h, Black (ALEFS112)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS New Mexico NWM-2340 Machine Crafted Area Rug (NWM2340-679)
- LIVABLISS Elaziz ELZ-2345 Machine Crafted Area Rug (ELZ2345-23)
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Multicolor - 8 x 10 ft. (RAR128G-8)
- LIVABLISS Athena ATH-5164 Handmade Area Rug (ATH5164-268)
- LIVABLISS Marlene BOMN-2309 Machine Crafted Area Rug (BOMN2309-9212)
- WORLD RUG GALLERY Modern Geometric Circular Harmony Non Shedding Soft Area Rug 2' x 7' Red (393RED2x7)
- Concord Global Trading Decorative Rugs