Shop All Decorative Rugs
Concord Global Trading
Concord Global 49616 6 ft. 7 in. x 9 ft. 3 in. Jewel Straiton Stripes - Multi Color
Mfr # 49616
Zoro # G903697724
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 49616
- Zoro # G903697724
- UPC # 884969496162
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Multi Color
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Striation Stripes
- Shape: Rectangle
- Weight: 27 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 6'7'' W x 9'3'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Cielo Queen Murphy Bed with Floating Shelves (85W), Bark Grey & White (80887-47)
- C-MATT Mattress, 75x4x25in, 10oz Poly, Clear Vinyl (H10420)
- LORELL Mid-Back Chair with Mesh Seat & Back (83106)
- BOSS Mesh Task Chair, Adjustable, Black (B6508)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- LIVABLISS Granada GND-2355 Handmade Area Rug (GND2355-810)
- NOTRAX Traditional-Style, Light-Duty Indoor Carpet Mats (130S0036BR)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 9 x12 ft Extra Large (QI003642.XL)
- HD FCWAX11S FastCap Soft Refill Stick No. 11 (FCWAX11S)
- Concord Global Trading Decorative Rugs