Shop All Decorative Rugs
Concord Global Trading
Concord Global 49536 6 ft. 7 in. x 9 ft. 3 in. Jewel Kaleidoscope - Black
Mfr # 49536
Zoro # G903697755
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 49536
- Zoro # G903697755
- UPC # 884969495363
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Kaleidoscope
- Shape: Rectangle
- Weight: 27 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 6'7'' W x 9'3'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 450-762mm L5 Tip-on Blumotion Units & Triggers (T60L7570 R+L)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17634)
- ZORO SELECT Large Digital Clock W/ Indoor Temperature, 14.5" (75152M)
- LORELL Task Chair, 18.10" to 21.70", Adjustable Arms, Black (LLR66128)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 8 x 10 ft. Large Rectangle Paint Brush Power Loomed Rug, Fuchsia and Lavender (PTB122A-8)
- FLASH FURNITURE 5' x 7' Handwoven Indoor/Outdoor Diamond Pattern Area Rug in Grey (CI-20-9397-57-BL-GG)
- MULTY HOME 3 ft. L X 2 ft. W Charcoal Concord Indoor and Outdoor Polypropylene Nonslip Utility Mat (MT1005396)
- DEERLUX Area Rug with Nonslip Backing, Abstract Brushstrokes and Glitter Pattern, 2.5 x 6.5 Ft Runner (QI003640.R)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Gray Area Rug (9098GRAY2X3)
- ARTISTIC WEAVERS Central Park Carrie Rectangle Handloomed Area Rug- Ivory - 6 x 9 ft. (AWHP4028-69)
- Concord Global Trading Decorative Rugs