Shop All Decorative Rugs
Concord Global Trading
Concord Global 49437 7 ft. 10 in. x 9 ft. 10 in. Jewel Damask - Black
Mfr # 49437
Zoro # G703697696
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 49437
- Zoro # G703697696
- UPC # 884969494373
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Damask
- Shape: Rectangle
- Weight: 36 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 7'10'' W x 9'10'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Mattress Encasmnt, Full, 75inL, Zpperd (554-8069-1951)
- TRADEMARK FINE ART Incredi 'Winter Wonderland White' Canvas Art, 35x35 (ALI35931-C3535GG)
- TRADEMARK FINE ART Marion Rose 'Crow 15' Canvas Art, 14x19 (ALI15360-C1419GG)
- BOSS Fabric Task Chair, 23 1/2-, Armless, Black (B315-BK)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- TERRENO 5 x 7 ft. Discount World Contempo Collection 3006 Area Rug (TE2586227)
- CUSTOM PRINTED RUGS Custom Printed Rugs AWV020 Buck Stops Here Area Rug (AWV020)
- FLASH FURNITURE Gray 5x7 Abstract Area Rug (ACD-RGTRZ863-57-GY-GG)
- SAFAVIEH Contemporary Phoenix Area Rectangle Rug, Ivory & Blue - 8 x 10 ft. (PHX256A-8)
- ORIENTAL WEAVERS Oriental Weavers C9663A061091ST 2 x 3 ft. Carson Rectangular Area Rug - Ivory (C9663A061091ST)
- LIVABLISS Artemis AES-2301 Handmade Area Rug (AES2301-23)
- Concord Global Trading Decorative Rugs