Shop All Decorative Rugs
Concord Global Trading
Concord Global 49337 7 ft. 10 in. x 9 ft. 10 in. Jewel Marash - Black
Mfr # 49337
Zoro # G603882369
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 49337
- Zoro # G603882369
- UPC # 884969493376
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Marash
- Shape: Rectangle
- Weight: 36 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 7'10'' W x 9'10'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Lumbar Cushion Contour Bucket, Black (555-7301-0200)
- SWIMWAYS POOL FLOAT RCLNR 38X56"" (6038971)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.108.65)
- BESTAR Orion 30W Storage Cabinet with Pull-Out Shelf, Bark Gray & Graphite (116164-000047)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- INFINITY HOME Infinity Home 549364 Sarouk Light Blue 3 ft. 11 in. X 5 ft. 3 in. ; 54936 (549364)
- SAFAVIEH 2 ft. 3 in. x 8 ft. Montage Bohemian Runner Rug, Grey and Black (MTG216H-28)
- SAFAVIEH 9 x 12 ft. Brentwood Transitional Power Loomed Rectangle Rug Ivory & Black (BNT852A-9)
- SAFAVIEH Heritage Hand Tufted Runner RugRed & Multi Color 2 ft.-3 in. x 12 ft. (HG404A-212)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- LIVABLISS Rivi BORC-2300 Machine Crafted Area Rug (BORC2300-71010)
- Concord Global Trading Decorative Rugs