Shop All Decorative Rugs
Concord Global Trading
Concord Global 49336 6 ft. 7 in. x 9 ft. 3 in. Jewel Marash - Black
Mfr # 49336
Zoro # G803882473
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 49336
- Zoro # G803882473
- UPC # 884969493369
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Marash
- Shape: Rectangle
- Weight: 27 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 6'7'' W x 9'3'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 2 ft. 3 in. x 6 ft. Amsterdam Power Loom Area RugIvory & Multicolor (AMS108K-26)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" white, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107WP2)
- REGENCY Kobe Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TKB4242WH)
- FLASH FURNITURE Black Melody Band/Music Chair (5-HF-MUSIC-GG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH Antiquity Hand Tufted Rectangle Rug, Red and Red - 12 x 15 ft. (AT52E-1215)
- LIVABLISS Lavadora LVR-2358 Machine Washable Area Rug (LVR2358-2773)
- ARTISTIC WEAVERS Central Park Carrie Rectangle Handloomed Area Rug- Ivory - 6 x 9 ft. (AWHP4028-69)
- LIVABLISS Brooklyn BRO-2304 Handmade Area Rug (BRO2304-8RD)
- SAFAVIEH 5 ft. 3 in. x 7 ft. 6 in. Medium Rectangle Grey and Beige Florida Shag Rug (SG464-8013-5)
- LIVABLISS Bedouin BDO-2304 Handmade Area Rug (BDO2304-268)
- Concord Global Trading Decorative Rugs