Shop All Decorative Rugs
Concord Global Trading
Concord Global 49333 2 ft. 7 in. x 4 ft. Jewel Marash - Black
Mfr # 49333
Zoro # G603882390
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concord Global Trading
- MFR # 49333
- Zoro # G603882390
- UPC # 884969493338
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Marash
- Shape: Rectangle
- Weight: 5 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 2'7'' W x 4'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Temp Control Kit (800366)
- REGISTRY Cotton Honeycomb Blanket 66X90 (HONEY-66-W)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, White (785264JQW)
- HANDI TREADS Non-Slip Shower Mat, 24" x 24", Clear, Adhesive, Mold and Mildew Resistant (HTSM2424CP1)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Usonia USO-2302 Modern Area Rug (USO2302-3210)
- LIVABLISS Skylar SLR-2300 Handmade Area Rug (SLR2300-810)
- ORIENTAL WEAVERS 2 ft. x 3 ft. Lilihan 1802W Runner Area RugRed (L1802W060092ST)
- LIVABLISS Jefferson JFS-2305 Machine Washable Area Rug (JFS2305-274)
- PASARGAD HOME 8 ft. 1 in. x 10 ft. 1 in. Cosmo Hand-Knotted Silk & Wool Area Rug (PS-248 8X10)
- FLASH FURNITURE Artisan Old English Style Traditional Rug - 5' x 7' - Blue (RC-RG19-016-57-GG)
- Concord Global Trading Decorative Rugs