Shop All Decorative Rugs
Concord Global Trading
Concord Global 49326 6 ft. 7 in. x 9 ft. 3 in. Jewel Marash - Ivory
Mfr # 49326
Zoro # G403882385
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 49326
- Zoro # G403882385
- UPC # 884969493260
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Marash
- Shape: Rectangle
- Weight: 27 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 6'7'' W x 9'3'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - Full/Queen (176594GJZ)
- MADISON PARK Serene Embroidered Cotton Jacquard Towel Set, Red - 6 Piece (MP73-4968)
- OFFICE STAR Chair, Folding, Fabric/Metal, PK2 (84220-30)
- ADIROFFICE Wood Stand-Up Podium Lectern with Drawer, Cherry Wood Grain (ADI661-012-CH)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 8 x 8 ft. Square Braided- Rust and Multi Hand Made Rug (BRD303A-8SQ)
- SAFAVIEH Sofia Round RugsLight Grey & Beige 9 x 9 ft. Round (SOF365A-9R)
- LIVABLISS Ez Jute EZT-2300 Machine Washable Area Rug (EZT2300-58)
- SAFAVIEH Soho Hand Tufted Rectangle RugRed 2 ft.6 in. x 12 ft. (SOH812A-212)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- SAFAVIEH 2 x 10 ft. Skyler 126K Power Loomed Runner Area Rug Grey & Ivory (SKY126K-210)
- Concord Global Trading Decorative Rugs