Shop All Decorative Rugs
Concord Global Trading
Concord Global 49323 2 ft. 7 in. x 4 ft. Jewel Marash - Ivory
Mfr # 49323
Zoro # G403882736
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 49323
- Zoro # G403882736
- UPC # 884969493239
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Marash
- Shape: Rectangle
- Weight: 5 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 2'7'' W x 4'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Stealth Recliner with Notre Dame Primary Logo (XZ52082CDSMHTBLK-PSCOL13820)
- KREWD BY ERGODYNE Sunscreen, 5.5 oz, Spray Bottle, 50 SPF (6353)
- TRIMACO Cotton Terry Towels 14X17In (10750)
- FLASH FURNITURE Tufted Chair Cushion, Black Vinyl (SZ-TUFT-BLACK-GG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Ez Jute EZT-2300 Machine Washable Area Rug (EZT2300-58)
- LIVABLISS Newcastle NCS-2306 Handmade Area Rug (NCS2306-23)
- SAFAVIEH 8 x 10 ft. Madison 400 Contemporary Rectangle Power Loomed Rug, Grey & Orange (MAD494F-8)
- LIVABLISS Artemis AES-2301 Handmade Area Rug (AES2301-23)
- LIVABLISS Eclipse EPE-2300 Area Rug , With Fringe (EPE2300-233)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- Concord Global Trading Decorative Rugs