Shop All Decorative Rugs
Concord Global Trading
Concord Global 49322 2 ft. 3 in. x 7 ft. 7 in. Jewel Marash - Ivory
Mfr # 49322
Zoro # G003882747
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 49322
- Zoro # G003882747
- UPC # 884969493222
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Marash
- Shape: Runner
- Weight: 8 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 2'3'' W x 7'7'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Onyx Steel Triple Wall Pocket, Letter, Black, 12 x 3 1/4 x 17 1/4 (5652BL)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66884)
- KASON Hinge, Self Closing, HD, 1-1/2" Offset (11277S00014)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 6 x 9 ft. Medium Rectangle Traditional Antiquity- Teal and Beige Hand Tufted Rug (AT311B-6)
- DECORACION 4 x 6 ft. Stella Oriental Rug Blue (DE3029769)
- SAFAVIEH Chatham Hand Tufted Round Rug- Blue - Ivory- 9 x 9 ft. (CHT717B-9R)
- WORLD RUG GALLERY Modern Geometric Circles Design Non Shedding Soft Area Rug 2' x 7' Blue (397BLUE2x7)
- SAFAVIEH 8 x 10 ft. Persian Garden Power Loomed Rectangle Area RugSilver & Ivory (PEG609W-810)
- ARTISTIC WEAVERS Central Park Abbey Rectangle Handloomed Area Rug- Charcoal - 2 x 3 ft. (AWHP4023-23)
- Concord Global Trading Decorative Rugs