Shop All Decorative Rugs
Concord Global Trading
Concord Global 49320 5 ft. 3 in. Jewel Marash - Round; Ivory
Mfr # 49320
Zoro # G503882674
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 49320
- Zoro # G503882674
- UPC # 884969493208
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Marash
- Shape: Round
- Weight: 9 lbs
- Size: 5 ft. 3 in.
- Pile Height: 0.39
- Technique: Woven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCAGED ERGONOMICS ChangedeskMiniSmallCompactStandingDeskConverterDesktopRiser, CDMM-b (CDMM-B)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- BUNN On/Off Switch (12920.0000)
- OFFICE STAR Executive Chair, Leather, 19" to 22" Height, Padded Arms, Black (ECH83507-EC3)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Enfield ENF-2300 Machine Crafted Area Rug (ENF2300-537)
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- LIVABLISS Pasadena PSA-2363 Outdoor Safe Area Rug (PSA2363-537)
- HOMESPICE DECOR Harvest Hudson Jute Braided Rugs - Rectangle (512079)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Sedona 6357A 6x9 Rectangle - Beige/ Orange-Nylon/PolyP (S6357A200290ST)
- TERRENO 5 x 7 ft. Discount World Contempo Collection 3004 Area Rug (TE2987161)
- Concord Global Trading Decorative Rugs