Shop All Decorative Rugs
Concord Global Trading
Concord Global 49302 2 ft. 3 in. x 7 ft. 7 in. Jewel Marash - Red
Mfr # 49302
Zoro # G903882755
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 49302
- Zoro # G903882755
- UPC # 884969493024
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Marash
- Shape: Runner
- Weight: 8 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 2'3'' W x 7'7'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Dispenser Funnel Guide (2180224)
- TRUE Cutting Board, Poly, 93" x 19-1/2" x 1/2" (810365)
- BOSS Bookcase, Mahogany, 14" Depth, 36" H (N153-M)
- NEXT INNOVATIONS Monarch Small Butterfly Wall Art (101410064-MONARCH)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- RADICI USA INC Radici 1596-5022-GREYBLUE Alba Rectangular Grey & Blue Traditional Italy Area Rug; 7 ft. 9 in. W x 11 ft. H (1596/5022/GREYBLUE)
- ROBIN PICKENS Coral Waves Outdoor Rug (PPRP004B.)
- UNITED WEAVERS 1 ft. 10 in. x 3 ft. Finesse Flagstone Accent RugBeige (2100 20326 24)
- SAFAVIEH 9 x 12 ft. Brentwood Transitional Power Loomed Rectangle Rug Ivory & Navy (BNT800A-9)
- LIVABLISS Luca BONC-2302 Machine Crafted Area Rug (BONC2302-9212)
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- Concord Global Trading Decorative Rugs