Shop All Decorative Rugs
Concord Global Trading
Concord Global 49300 5 ft. 3 in. Jewel Marash - Round; Red
Mfr # 49300
Zoro # G103882821
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 49300
- Zoro # G103882821
- UPC # 884969493000
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Marash
- Shape: Round
- Weight: 9 lbs
- Size: 5 ft. 3 in.
- Pile Height: 0.39
- Technique: Woven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Office Chair 1000 with Clemson Tigers Logo (XZOC1000-PSCOL12130)
- GLOBAL INDUSTRIAL Drafting Stool, Fabric, Black, Adjustable Arms, High Back (695614)
- SAFCO Standing Desk, 31-3/4" D, 47-1/4" W, 36" to 42" H, White (1959WH)
- SHOPSOL Round Stool with Backrest, Height 19" to 36"Black (3010011)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- FLASH FURNITURE Red 4' x 4' Modern Plush Abstract Area Rug (KP-RG951-44-RD-GG)
- LOLOI RUGS Loloi Rugs SKYESKY-08DEBK5076 5 ft. x 7 ft. 6 in. Skye Area Rug - Denim & Brick (SKYESKY-08DEBK5076)
- SAFAVIEH 3 x 3 ft. August Shag 900 Power Loomed Round Area Rug, White (AUG900A-3R)
- TAPESTRY TRADING 12 x 70 Belgium Fouquete Table Runner Burgundy (FOU1270BUR)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li><l (HD-SHAGGY-CREAM)
- Concord Global Trading Decorative Rugs