Shop All Decorative Rugs
Concord Global Trading
Concord Global 49000 5 ft. 3 in. Jewel Voysey - Round; Red
Mfr # 49000
Zoro # G603882581
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 49000
- Zoro # G603882581
- UPC # 884969490009
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Voysey
- Shape: Round
- Weight: 9 lbs
- Size: 5 ft. 3 in.
- Pile Height: 0.39
- Technique: Woven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60850-79)
- GLOBAL INDUSTRIAL Spider Base Stool, Polyurethane (516125)
- SAFCO Deskside Wire Machine Stand, 24"x20"x27", Black (SAF5207BL)
- SAFCO Standing Desk, 31-3/4" D, 47-1/4" W, 36" to 42" H, White (1959WH)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 2 Ft. -7 In. X 5 Ft. Runner Indoor-Outdoor Courtyard- Navy And Beige- Machine Made Rug (CY6903-268-3)
- RADICI USA INC Radici 1780-0041-LT GREEN Pisa Rectangular Light Green Traditional Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (1780/0041/LT GREEN)
- SAFAVIEH 9 x 9 ft. Amelia 700 Contemporary Square Rug, Grey & Blue (ALA792F-9SQ)
- SAFAVIEH Monaco Power Loomed Rectangle Rug- Pink - Multi- 8 x 11 ft. (MNC225D-8)
- GEL PRO ACCENT RUG JORDN OAT 76in. (107-1-2476-JDOT)
- ELK SIGNATURE Delight Handmade Cotton Rug in Grey (8905-022)
- Concord Global Trading Decorative Rugs