Shop All Decorative Rugs
Concord Global Trading
Concord Global 45467 7 ft. 10 in. x 10 ft. 6 in. Lara Heriz - Grey
Mfr # 45467
Zoro # G903882694
product price: $239.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$239.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 45467
- Zoro # G903882694
- UPC # 884969454674
- Country of Origin China
- Category Decorative Rugs
Description
Lara collection is machine-made in Turkey using 100% heat-set polypropylene. These updated transitional and traditional rugs will make a colorful addition to any home or office. Featuring updated colors in today's fashion trends (blue/gray color combinations) and incredible value which is comparable to our Jewel collection.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Grey
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Lara
- Design: Heriz
- Shape: Rectangle
- Weight: 39 lbs
- Technique: Woven
- Dimension: 7'10" W x 10'6" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Black Plastic Round Cap Plugs 5PK (76661)
- BAXTON STUDIO Andrea Mid-Century Modern Dark Grey Upholstered Wooden Armchair, PK2 (137-7365)
- 21ST CENTURY Hurricane Lantern for Blue Baked Enamel with Brass Plate Trim (21601429)
- ADAMS MFG Bigeasygry Stack Table (8090-13-3731)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 4 x 6 ft. Oval Braided- Brown and Multi Hand Made Rug (BRD313A-4OV)
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Multicolor - 8 x 10 ft. (RAR128G-8)
- SAFAVIEH 10 x 10 ft. Porcello 6937B Power Loomed Round Area Rug; Grey & Multi Color (PRL6937B-10R)
- SAFAVIEH 2 x 8 ft. Madison 400 Power Loomed Runner Area Rug Ivory & Light Blue (MAD473D-28)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Traditional Antiquity- Charcoal Hand Tufted Rug (AT52K-5)
- SAFAVIEH Natura Square Area Rug, Grey and Black - 6 x 6 ft. (NAT801D-6SQ)
- Concord Global Trading Decorative Rugs