Shop All Decorative Rugs
Concord Global Trading
Concord Global 45460 5 ft. 3 in. Lara Heriz - Round; Grey
Mfr # 45460
Zoro # G103882708
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concord Global Trading
- MFR # 45460
- Zoro # G103882708
- UPC # 884969454605
- Country of Origin China
- Category Decorative Rugs
Description
Lara collection is machine-made in Turkey using 100% heat-set polypropylene. These updated transitional and traditional rugs will make a colorful addition to any home or office. Featuring updated colors in today's fashion trends (blue/gray color combinations) and incredible value which is comparable to our Jewel collection.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Grey
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Lara
- Design: Heriz
- Shape: Round
- Weight: 11 lbs
- Size: 5 ft. 3 in.
- Technique: Woven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Hampton Plain Corner Bun Foot - Hard Maple (01703010HM1)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet (217-12374-ZORO)
- TENNSCO Dividers, For 30 Drawer, Blk, PK30 (30AD)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J582)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Kemer KMR-2309 Machine Washable Area Rug (KMR2309-2773)
- LOLOI RUGS Loloi Rugs LORELQ-12SA007696 7 ft. 6 in. x 9 ft. 6 in. Loren Hand Knotted Rug; Sand (LORELQ-12SA007696)
- SAFAVIEH Cedar Brook Hand Loomed Large Rectangle Rug- Teal - Blue- 9 X 12 Ft. (CDR145C-912)
- ESPECTACULO Maddox 5650 Hand Knotted Wool Runner Rug, Blue - 62 ft. 6 in. x 10 ft. (ES1876624)
- FLASH FURNITURE 5x7 Indoor-Outdoor Grey/White Cabana Area Rug (CI-20-9409-57-GR-WH-GG)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-575)
- Concord Global Trading Decorative Rugs