Shop All Decorative Rugs
Concord Global Trading
Concord Global 45437 7 ft. 10 in. x 10 ft. 6 in. Lara Heriz - Anthracite
Mfr # 45437
Zoro # G403882743
product price: $225.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$225.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 45437
- Zoro # G403882743
- UPC # 884969454377
- Country of Origin China
- Category Decorative Rugs
Description
Lara collection is machine-made in Turkey using 100% heat-set polypropylene. These updated transitional and traditional rugs will make a colorful addition to any home or office. Featuring updated colors in today's fashion trends (blue/gray color combinations) and incredible value which is comparable to our Jewel collection.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Anthracite
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Lara
- Design: Heriz
- Shape: Rectangle
- Weight: 39 lbs
- Technique: Woven
- Dimension: 7'10" W x 10'6" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORE FURNITURE Ore Furniture K-0721 Glass Top Dolphin End Table; 24 in. (K-0721)
- HIRSH 5 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23751)
- SAUDER Hammond Library Hutch Co , Attaches to <a href= in./Products/428244 (428242)
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees And Fronds' Canvas Art, 14x19 (ALI46257-C1419GG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Lexington LEX-2303 Handmade Area Rug (LEX2303-810)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- SAFAVIEH 8 x 10 ft. Cambridge Hand Tufted Large Rectangle Area RugIvory & Dark Grey (CAM709A-8)
- LIVABLISS Middleton AWHR-2059 Handmade Area Rug (AWHR2059-36RD)
- FLASH FURNITURE 5' x 7' Handwoven Indoor/Outdoor Diamond Pattern Area Rug in Grey (CI-20-9397-57-BL-GG)
- SAFAVIEH Sofia Round RugsLight Grey & Beige 9 x 9 ft. Round (SOF365A-9R)
- Concord Global Trading Decorative Rugs