Shop All Decorative Rugs
Concord Global Trading
Concord Global 45366 6 ft. 7 in. x 9 ft. 3 in. Lara Vase - Grey
Mfr # 45366
Zoro # G203882516
product price: $671.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$671.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 45366
- Zoro # G203882516
- UPC # 884969453660
- Country of Origin China
- Category Decorative Rugs
Description
Lara collection is machine-made in Turkey using 100% heat-set polypropylene. These updated transitional and traditional rugs will make a colorful addition to any home or office. Featuring updated colors in today's fashion trends (blue/gray color combinations) and incredible value which is comparable to our Jewel collection.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Grey
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Lara
- Design: Vase
- Shape: Rectangle
- Weight: 27 lbs
- Technique: Woven
- Dimension: 6'7" W x 9'3" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, Adjustable (453A12)
- DESIGNS OF DISTINCTION 6" Square Tapered Leg - White Oak (01244006WK6)
- ALERA Core Removable Lock and Key Set (ALEVA501111)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Stl, Blk, PK4 (910)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 2 x 8 ft. Brentwood 810G Power Loomed Runner Area Rug Light Grey & Blue (BNT810G-28)
- DYNAMIC RUGS Dynamic Rugs QU101427031110 Quartz Rugs; Ivory & Beige - 9.2 x 12.10 in. (QU101427031110)
- MINUTEMAN Minuteman H-2 Rectangular Rug Deep Taupe (H-2)
- EAT-IN Rug & Carpet Protector 14 oz Liquid (EA1649123)
- SAFAVIEH 8 x 10 ft. Madison 400 Contemporary Rectangle Power Loomed Rug, Grey & Orange (MAD494F-8)
- LIVABLISS Sarasota SSO-2308 Outdoor Safe Area Rug (SSO2308-2773)
- Concord Global Trading Decorative Rugs