Shop All Decorative Rugs
Concord Global Trading
Concord Global 45362 2 ft. 7 in. x 7 ft. 7 in. Lara Vase - Grey
Mfr # 45362
Zoro # G503882490
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 45362
- Zoro # G503882490
- UPC # 884969453622
- Country of Origin China
- Category Decorative Rugs
Description
Lara collection is machine-made in Turkey using 100% heat-set polypropylene. These updated transitional and traditional rugs will make a colorful addition to any home or office. Featuring updated colors in today's fashion trends (blue/gray color combinations) and incredible value which is comparable to our Jewel collection.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Grey
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Lara
- Design: Vase
- Shape: Rectangle
- Weight: 9 lbs
- Technique: Woven
- Dimension: 2'7" W x 7'7" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-NB24-BAS-GG)
- BESTAR Hutch with Frosted Glass Door, 18.2" D, 30.1" W, 28.3" H, White (160521-1117)
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (86-M33BN2W)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 7/8 in (6J598)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- LIVABLISS Jean JEA-2306 Handmade Area Rug (JEA2306-268)
- SAFAVIEH 4 x 6 ft. Natural Fiber Global Oval Area Rug, Orange & Natural (NF801B-4OV)
- LIVABLISS Jefferson JFS-2304 Machine Washable Area Rug (JFS2304-2773)
- SAFAVIEH Contemporary Phoenix Area Rectangle Rug, Ivory & Blue - 8 x 10 ft. (PHX256A-8)
- SAFAVIEH Glacier Power Loomed Runner Rug, Red and Multicolor - 2 ft.-3 in. x 8 ft. (GLA126A-28)
- Concord Global Trading Decorative Rugs