Shop All Decorative Rugs
Concord Global Trading
Concord Global 45335 5 ft. 3 in. x 7 ft. 7 in. Lara Vase - Anthracite
Mfr # 45335
Zoro # G603882529
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 45335
- Zoro # G603882529
- UPC # 884969453356
- Country of Origin China
- Category Decorative Rugs
Description
Lara collection is machine-made in Turkey using 100% heat-set polypropylene. These updated transitional and traditional rugs will make a colorful addition to any home or office. Featuring updated colors in today's fashion trends (blue/gray color combinations) and incredible value which is comparable to our Jewel collection.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Anthracite
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Lara
- Design: Vase
- Shape: Rectangle
- Weight: 18 lbs
- Technique: Woven
- Dimension: 5'3" W x 7'7" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER 2 Shelf Bookcase Wc , One adjustable shelf for flexible storage options (413792)
- INTERNATIONAL CONCEPTS 32 W, 60 L, 30 H (K581-T32X-30S)
- SAFCO Magazine Rack, 23-Pocket, Gray (4322GR)
- ALATERRE FURNITURE Country Cottage End Table, Rustic Blue Antique Finish (ACCA01BA)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 8 x 10 ft. Abstract Contemporary Hand Tufted Rectangle Rug, Black & Grey (ABT468L-8)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- SAFAVIEH 2 x 10 ft. Skyler 126K Power Loomed Runner Area Rug Grey & Ivory (SKY126K-210)
- LIVABLISS Wanderlust WNL-2309 Machine Crafted Area Rug (WNL2309-5373)
- SAFAVIEH 9 x 12 ft. Melrose Shag 900 Rectangle Rug Gray & Ivory (SGML935F-9)
- LOLOI RUGS Loloi Rugs MADDMAD-02GYMC2676 2 ft. 6 in. x 7 ft. 6 in. Maddox Area Rug - Grey & Mocha (MADDMAD-02GYMC2676)
- Concord Global Trading Decorative Rugs