Shop All Decorative Rugs
Concord Global Trading
Concord Global 45315 5 ft. 3 in. x 7 ft. 7 in. Lara Vase - Ivory; Grey
Mfr # 45315
Zoro # G903882557
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 45315
- Zoro # G903882557
- UPC # 884969453158
- Country of Origin China
- Category Decorative Rugs
Description
Lara collection is machine-made in Turkey using 100% heat-set polypropylene. These updated transitional and traditional rugs will make a colorful addition to any home or office. Featuring updated colors in today's fashion trends (blue/gray color combinations) and incredible value which is comparable to our Jewel collection.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory, Grey
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Lara
- Design: Vase
- Shape: Rectangle
- Weight: 18 lbs
- Technique: Woven
- Dimension: 5'3" W x 7'7" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Black (BR-VDHCH-RT-T0-A0-RC-8540)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7225)
- MARTHA STEWART Taytum Upholstered Office Chair in Saddle Brown/Oil Rubbed Bronze (CH-142370-BR-BK-MS)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- FLASH FURNITURE Purple 5' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ860-57-PU-GG)
- SAFAVIEH 2 ft. 6 in. x 12 ft. Runner Contemporary Soho Beige and Black Hand Tufted Rug (SOH415A-212)
- SAFAVIEH 5 x 8 ft. Natural Fiber Global Rectangle Rug, Orange & Natural Color (NF109P-5)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- SAFAVIEH 8 x 10 ft. Provance Machine-Made Rectangle Rug Aqua & Purple (PRV141J-8)
- HOME FIRES Homefires underwater coral and starfish 22-inch by 34-inch indoor outdoor hand hooked area rug. If y (PP-RP001B)
- Concord Global Trading Decorative Rugs