Shop All Decorative Rugs
Concord Global Trading
Concord Global 45225 5 ft. 3 in. x 7 ft. 7 in. Lara Dancing Stripes - Ivory
Mfr # 45225
Zoro # G803697664
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 45225
- Zoro # G803697664
- UPC # 884969452250
- Country of Origin China
- Category Decorative Rugs
Description
Lara collection is machine-made in Turkey using 100% heat-set polypropylene. These updated transitional and traditional rugs will make a colorful addition to any home or office. Featuring updated colors in today's fashion trends (blue/gray color combinations) and incredible value which is comparable to our Jewel collection.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory
- Style: Transitional
- Material: Polypropylene/Olefin
- Collection: Lara
- Design: Dancing Stripes
- Shape: Rectangle
- Weight: 18 lbs
- Technique: Woven
- Dimension: 5'3" W x 7'7" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Buff (86484-B)
- FLASH FURNITURE Round Table Set, 28.75 W, 28.75 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-087RD-037BN2-GG)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J589)
- HON Top, f/Low Storage Credenza, 30"x20", Mahogany (HONLCL3020TPLT1)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- UNIFLAME Uniflame R-1001 BEIGE WITH BLACK HAND-TUFTED 100% WOOL HEARTH RUG (R-1001)
- SAFAVIEH 8 x 10 ft. Micro-Loop Hand Tufted Rectangle Area Rug, Pink & Grey (MLP630U-8)
- JENSENDISTRIBUTIONSERVICES 8 x 10 ft. Machine Woven Crossweave Polyester Oriental Rectangle Area Rug, Multi Color (MI1538972)
- LIVABLISS Jean JEA-2304 Handmade Area Rug (JEA2304-268)
- CUSTOM PRINTED RUGS Custom Printed Rugs Concealed Brown Camo Fall Brown Camoflauge Print Rug (Concealed Brown Camo)
- SAFAVIEH Palm Beach Large Rectangle Area Rug, Maize - 8 X 10 Ft. (PAB359M-810)
- Concord Global Trading Decorative Rugs