Shop All Decorative Rugs
Concord Global Trading
Concord Global 44926 6 ft. 7 in. x 9 ft. 3 in. Jewel Leopard - Beige
Mfr # 44926
Zoro # G203697691
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 44926
- Zoro # G203697691
- UPC # 884969449267
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Beige
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Leopard
- Shape: Rectangle
- Weight: 27 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 6'7'' W x 9'3'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 5 5/8 x 1 5/8 x 1 5/8 Narrow Coventry Bedpost Finial in Knotty Pine (3008P)
- BOSS Drafting Stool (B315-Gy) W/Footring And Loop Arms (B1617-GY)
- DIVERSIFIED SPACES Rod Socket Assy, Socket, Washer, Nut (206505)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cart, 32-Device Capacity (670052)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Beni Shag BSH-2320 Machine Crafted Area Rug (BSH2320-2773)
- ESPECTACULO Maddox 5650 Hand Knotted Wool Runner Rug, Blue - 62 ft. 6 in. x 10 ft. (ES1876624)
- DYNAMIC RUGS Ancient Garden 7.10 Round 57011-3464 Rug - Navy (ANR8570113464)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Casual Rust Natural Fiber Rug (NF447C-5)
- FLOORTEX USA FloortexUSA FCA22032GY 20 x 32 in. AFS-TEX System 2000 Anti-Fatigue Mat; Slate Gray (FCA22032GY)
- LIVABLISS Kimi BOKM-2302 Area Rug , With Fringe (BOKM2302-2773)
- Concord Global Trading Decorative Rugs