Shop All Decorative Rugs
Concord Global Trading
Concord Global 44925 5 ft. 3 in. x 7 ft. 7 in. Jewel Leopard - Beige
Mfr # 44925
Zoro # G803697732
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 44925
- Zoro # G803697732
- UPC # 884969449250
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Beige
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Leopard
- Shape: Rectangle
- Weight: 18 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 5'3'' W x 7'7'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Fabric Task Chair, 17-1/2" to 21-3/4", Black (LLR82095)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D Sand (5075 SAND)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Black (61587090)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- MINGS MARK Classical Mat 9x12 Brown- Beige (M1F-RA7)
- SAFAVIEH Chatham Hand Tufted Round Rug- Blue - Ivory- 9 x 9 ft. (CHT717B-9R)
- LIVABLISS Chester CHE-2344 Machine Crafted Area Rug (CHE2344-710103)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- Concord Global Trading Decorative Rugs