Shop All Decorative Rugs
Concord Global Trading
Concord Global 44924 3 ft. 11 in. x 5 ft. 7 in. Jewel Leopard - Beige
Mfr # 44924
Zoro # G203697745
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 44924
- Zoro # G203697745
- UPC # 884969449243
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Beige
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Leopard
- Shape: Rectangle
- Weight: 9 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 3'11'' W x 5'7'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 56.8" H, Bark Gray/White, Melamine (160861-4717)
- TRADEMARK FINE ART Lightboxjournal 'Framed Gypsy Sea Star' Canvas Art, 14x14 (ALI23626-C1414GG)
- GROEN Probe Water Combo Oven (Z070178)
- LORELL Leather Executive Chair, 19-1/2" to 22-3/7", Padded Arms (LLR69532)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- CUSTOM PRINTED RUGS Custom Printed Rugs Grizzly Surveying His Territory Rug (Grizzly)
- SAFAVIEH Abstract Hand Tufted Runner RugIvory & Beige 2 ft. 3 in. x 8 ft. (ABT141D-28)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- SAFAVIEH 8 x 8 ft. Round- Traditional Heritage Multi And Red Hand Tufted Rug (HG512B-8R)
- FANMATS FanMats San Francisco 49Ers Football Rug 1/4" Thick 2' x 3' (5835)
- Concord Global Trading Decorative Rugs