Shop All Decorative Rugs
Concord Global Trading
Concord Global 44923 2 ft. 7 in. x 4 ft. Jewel Leopard - Beige
Mfr # 44923
Zoro # G803697770
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 44923
- Zoro # G803697770
- UPC # 884969449236
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Beige
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Leopard
- Shape: Rectangle
- Weight: 5 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 2'7'' W x 4'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADDELL LEG TABLE FOLD 29X24"" (FTL100)
- BOSS Mobile Round Table, 32", Mahogany (N30-M)
- LIVING ACCENTS VNYL 1"" WHT BLND 55X64 (MAX5564WH)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-23)
- SAFAVIEH Micro-Loop Hand Tufted Runner Area Rug, Pink & Ivory - 2 ft.-3 in. x 7 ft. (MLP504U-27)
- LIVABLISS Pasadena PSA-2351 Outdoor Safe Area Rug (PSA2351-2773)
- SAFAVIEH Adirondack Power Loomed Rectangle Rug- Silver - Blue- 3 x 5 ft. (ADR111F-3)
- FLASH FURNITURE Blue 6 x 9 Southwestern Style Patterned Area Rug (OKR-RG1113-69-BL-GG)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- Concord Global Trading Decorative Rugs